missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-5 Amine Capillary Columns
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
Unit Size:
Each
Description
- Crossbond™ 5% diphenyl/95% dimethylpolysiloxane
- Column priming not required
- No derivatization needed
- Deactivation technology enables analysis of neutral compounds, adsorptive compounds with oxygen groups susceptible to hydrogen bonding, and even mildly acidic compounds such as phenols
- Compatible with samples having a water matrix
- Individual test chromatograms, supplied with each column, show ultra-low bleed levels at temperatures up to 315°C/599°F
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rtx™-5 Amine |
| For Use With (Application) | Ethanolamines Analysis, Alkylamines, Diamines, Triamines, Ethanolamines, Nitrogen Containing Heterocyclics Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | -60°C to +300/315°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Low polar |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction