missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx-35MS Capillary Columns
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.5 μm
1 μm
Description
- General purpose columns for organochlorine pesticides, PCB congeners or (e.g.) Aroclor mixes, herbicides, pharmaceuticals, sterols, rosin acids, phthalate esters
- Temperature range: 40°C to 320°C
- Equivalent to USP G42 phase
- Crossbond 35% diphenyl/65% dimethyl polysiloxane
Specifications
Specifications
| Max. Temperature | 350°C |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rtx™-35 MS |
| USP Type | G42 |
| For Use With (Application) | Organochlorine Pesticides Analysis, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | 0°C to 320/340°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction