missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-225 Capillary Columns
Click to view available options
Length (Metric):
15 m
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
Description
- Crossbond™ 50% cyanopropylmethyl/50% phenylmethyl polysiloxane provides low bleed, increased column life, and solvent rinsability
- Ideal confirmation column
- High thermal stability and inertness
- Ideal for the analysis of fatty acid methyl esters (FAMEs), sugar derivatives, and food and flavor analysis
- Include individual test chromatogram
Specifications
Specifications
| Type | Rtx™-225 Column |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rtx™-225 |
| For Use With (Application) | Crossbond™ |
| Temperature Range | 40°C to 220/240°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 15 m |
| Polarity | Polar |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction