missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-225 Capillary Columns
Description
- Crossbond™ 50% cyanopropylmethyl/50% phenylmethyl polysiloxane provides low bleed, increased column life, and solvent rinsability
- Ideal confirmation column
- High thermal stability and inertness
- Ideal for the analysis of fatty acid methyl esters (FAMEs), sugar derivatives, and food and flavor analysis
- Include individual test chromatogram
Specifications
Specifications
| Type | Rtx™-225 Column |
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | Rtx™-225 |
| For Use With (Application) | Crossbond™ |
| Temperature Range | 40°C to 220/240°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 15 m |
| Polarity | Polar |
| Includes | Cage |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?