missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-200 Capillary Columns: Length 30m, Standard
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Quantity:
6/Pk.
Each
Film Thickness:
0.25 μm
0.5 μm
1 μm
1.5 μm
3 μm
Description
Columns only.
- Trifluoropropyl stationary phase (Crossbond™ trifluoropropylmethyl polysiloxane) has a unique selectivity to electron-rich molecules that resolves compounds; provides low bleed and long life
- High thermal stability and inertness
- Excellent for CFC (Freon) analysis
- Include individual test chromatogram
- Not adversely affected by solvent rinsing
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Trifluoropropylmethyl Polysiloxane |
| USP Type | G6 |
| For Use With (Application) | Solvents Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis |
| Particle Size | 1.5 μm |
| Temperature Range | -20°C to +280/300°C |
| Film Thickness | 1.5 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction