missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx™-200 Capillary Columns: Length 30m, with Guard or Cage
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.25 μm
0.5 μm
3 μm
Includes:
Cage
Guard Column with Press-Tight
Unit Size:
Each
Description
Include guard column or cage.
- Trifluoropropyl stationary phase (Crossbond™ trifluoropropylmethyl polysiloxane) has a unique selectivity to electron-rich molecules that resolves compounds; provides low bleed and long life
- High thermal stability and inertness
- Excellent for CFC (Freon) analysis
- Include individual test chromatogram
- Not adversely affected by solvent rinsing
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | Rtx™-200 |
| USP Type | G6 |
| For Use With (Application) | Freon™ Fluorocarbons Analysis, Freon™ Fluorocarbons, Alcohol Analysis, Ketones, Silanes, Glycols Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | -20°C to +320/340°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction