missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-1701 Capillary Columns, Length 30m or Less: I.D. 0.32mm
Click to view available options
Length (Metric):
15 m
25 m
30 m
Particle Size:
0.25 μm
0.5 μm
1 μm
1.5 μm
Includes:
—
10m Integra guard column
5 in. Cage
5m Integra guard column
Temperature Range:
-20°C to +240/260°C
-20°C to +260/280°C
-20°C to +270/280°C
-20°C to +280°C
Description
- Polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs
- Midpolarity Crossbond™ phase
- Mix of cyano and phenyl functional groups increases polarity
- Temperature range: -20°C to 280°C (-4°F to 536°F)
- Equivalent to USP G46 phase
Specifications
Specifications
| Max. Temperature | 350°C |
| Functionality/Interaction Type | Cyano and Phenyl |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | Rtx™-1701 |
| USP Type | G46 |
| For Use With (Application) | Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis |
| Particle Size | 1 μm |
| Temperature Range | -20°C to +260/280°C |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction