Learn More
Restek™ Rtx™-1701 Capillary Columns - 15m Length
Description
Rtx-1701 is one of the more popular stationary phases used in capillary GC. The mix of cyano and phenyl functional groups increases the polarity and offers a different elution order relative to less polar Rtx-1 or Rtx-5 columns. The polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs.
- Midpolarity
- Crossbond phase
- Equivalent to USP G46 phase
- Ideal for confirmation analysis in combination with an Rtx-35 or Rtx-5 column
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| Max. Temperature | 350°C |
| Functionality/Interaction Type | Cyano and Phenyl |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Rtx™-1701 |
| USP Type | G46 |
| For Use With (Application) | Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis |
| Particle Size | 1 μm |
| Temperature Range | -20°C to +250/270°C |
| Film Thickness | 1 μm |
| Length (Metric) | 15 m |
| Show More |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.