missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-1301 Capillary Columns: 30m Length
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.25 μm
1 μm
1.5 μm
3 μm
Includes:
5m Integra guard column
Cage
N/A
Description
- Low to midpolarity phase; Crossbond™ cyanopropylphenyl dimethyl polysiloxane
- General-purpose columns for residual solvents, alcohols, oxygenates, and volatile organic compounds
- Temperature range: -20°C to 280°C (-4°F to 536°F)
- Equivalent to USP G43 phase
- Low-bleed even with sensitive detectors such as ECDs and MSDs
Specifications
Specifications
| Max. Temperature | 350°C |
| Diameter (Metric) Inner | 0.53 mm |
| Stationary Phase | Rtx™-1301 |
| USP Type | G43 |
| For Use With (Application) | Crossbond™, Oxygenates Analysis, Residual Solvents Analysis, Volatile Organic Compounds Analysis |
| Particle Size | 1 μm |
| Temperature Range | -20°C to +260°C |
| Film Thickness | 1 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction