missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx-1 F and F Capillary Columns

Product Code. 11557654
Change view
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.53 mm
Particle Size:
0.25 μm
1.5 μm
Temperature Range:
-60°C to +310/330°C
-60°C to +330/350°C
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Inner Particle Size Temperature Range unitSize
11557654 60 m 0.25 mm 0.25 μm -60°C to +330/350°C Each
12958779 30 m 0.53 mm 1.5 μm -60°C to +310/330°C -
12968779 60 m 0.53 mm 1.5 μm -60°C to +310/330°C -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11557654 Supplier Restek™ Supplier No. 18026
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Application-specific columns for flavor and fragrance compounds. Rtx-1 F and F columns are tailored to match the selectivity required in the industry, while offering excellent thermal stability.

Stringent quality testing ensures column-to-column reproducibility and extended column lifetimes over conventional 100% dimethyl polysiloxane columns.

Specifications

Max. Temperature 350°C
Diameter (Metric) Inner 0.25 mm
Stationary Phase Rtx™-1 F and F
For Use With (Application) Flavor Analysis, Fragrance Analysis
Particle Size 0.25 μm
Temperature Range -60°C to +330/350°C
Film Thickness 0.25 μm
Length (Metric) 60 m
Material Stainless Steel
Polarity Non polar
Coating Fused Silica
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.