missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-1 Capillary Columns, 30m, 0.32mm ID and Under
Fused silica
Brand: Restek™ 10154-289
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Nonpolar phase; Crossbond™ dimethyl polysiloxane
- General-purpose columns for solvent impurities, PCB congeners (e.g. Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
- Temperature range: -60°C to 350°C (-76°F to 662°F)
- Equivalent to USP G1, G2, G38 phases
Specifications
0.32 mm | |
Rtx™-1 | |
Hydrocarbons Analysis, Pesticide Analysis, Oxygenates Analysis, Drugs of Abuse, Simulated Distillation, Natural Gas Odorants Analysis, Gases Analysis, Natural Gas Odorants Analysis, Hydrocarbons, Essential Oils, Hydrocarbons, Semivolatiles Analysis | |
-60°C to +320/340°C | |
30 m | |
Non polar | |
Not Applicable |
G1, G2, G38 | |
350°C | |
1 μm | |
1 μm | |
Stainless Steel | |
Fused Silica |