missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-1 Capillary Columns, 30m, 0.32mm ID and Under
Fused silica
Brand: Restek™ 10184-6850
Code : Z3
Additional Details : Weight : 1.00000kg
Descripción
- Nonpolar phase; Crossbond™ dimethyl polysiloxane
- General-purpose columns for solvent impurities, PCB congeners (e.g. Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
- Temperature range: -60°C to 350°C (-76°F to 662°F)
- Equivalent to USP G1, G2, G38 phases
Especificaciones
0.32 mm | |
Rtx™-1 | |
Hydrocarbons Analysis, PCB Congener Analysis, Oxygenates Analysis, PCB Congener Analysis, Gases Analysis, Drugs of Abuse, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Natural Gas Odorants Analysis, Semivolatiles Analysis, Hydrocarbons, Semivolatiles Analysis | |
-60°C to +280/300°C | |
30 m | |
Non polar | |
Not Applicable |
G1, G2, G38 | |
350°C | |
3 μm | |
3 μm | |
Stainless Steel | |
Fused Silica |