missing translation for 'onlineSavingsMsg'
Learn More

Restek™ RTX™-1 Capillary Columns, 30m, 0.32mm ID and Under

Fused silica

Brand:  Restek™ 10123-6850

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12955349

  • £705.43 / Each
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • Nonpolar phase; Crossbond™ dimethyl polysiloxane
  • General-purpose columns for solvent impurities, PCB congeners (e.g. Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
  • Temperature range: -60°C to 350°C (-76°F to 662°F)
  • Equivalent to USP G1, G2, G38 phases

Specifications

Specifications

0.25 mm
Rtx™-1
Hydrocarbons Analysis, Pesticide Analysis, Simulated Distillation, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Gases Analysis, Natural Gas Odorants Analysis, Hydrocarbons, Essential Oils, Hydrocarbons, Semivolatiles Analysis
-60°C to +330/350°C
30 m
Non polar
5 in. Cage
G1, G2, G38
350°C
0.25 μm
0.25 μm
Stainless Steel
Fused Silica
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers