missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-1 Capillary Columns, 30m, 0.32mm ID and Under
Fused silica
Brand: Restek™ 10178-125
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Nonpolar phase; Crossbond™ dimethyl polysiloxane
- General-purpose columns for solvent impurities, PCB congeners (e.g. Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
- Temperature range: -60°C to 350°C (-76°F to 662°F)
- Equivalent to USP G1, G2, G38 phases
Specifications
0.32 mm | |
100% Dimethyl Polysiloxane | |
Solvent Impurities Analysis, PCB Congener Analysis, Oxygenates Analysis, PCB Congener Analysis, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Semivolatiles Analysis, Hydrocarbons, Semivolatiles Analysis | |
-60°C to +260/280°C | |
30 m | |
Rtx™-1 | |
Fused Silica |
G1, G2, G38 | |
350°C | |
5 μm | |
5 μm | |
Stainless Steel | |
Non polar | |
5m Integra guard column |