missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RTX™-1 Capillary Columns, 105m
Description
Applications include DOA, PCB cogeners.
Specifications
Specifications
| Max. Temperature | 350°C |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | Rtx™-1 |
| USP Type | G1, G2, G38 |
| For Use With (Application) | Essential Oils Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis |
| Particle Size | 1 μm |
| Temperature Range | -60°C to +320/340°C |
| Film Thickness | 1 μm |
| Length (Metric) | 105 m |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?