missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RT-TCEP Capillary Columns
Description
- Highly polar phase; 1,2,3-tris[2-cyanoethoxy]propane-not bonded
- Ideal for aromatics and oxygenate in gasoline
- Temperature Range: 0° to 135° C
Specifications
Specifications
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | 1, 2, 3-tris[2-cyanoethoxy]propane |
| For Use With (Application) | Gas Chromatography (GC), Oxygenates Analysis |
| Particle Size | 0.4 μm |
| Temperature Range | 0°C to 135°C |
| Film Thickness | 0.4 μm |
| Length (Metric) | 50 m |
| Material | Silica |
| Packing Material | Rt™-TCEP |
| Polarity | High polar |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?