missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ RT-TCEP Capillary Columns
Click to view available options
Length (Metric):
30 m
50 m
60 m
Description
- Highly polar phase; 1,2,3-tris[2-cyanoethoxy]propane-not bonded
- Ideal for aromatics and oxygenate in gasoline
- Temperature Range: 0° to 135° C
Specifications
Specifications
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | 1, 2, 3-tris[2-cyanoethoxy]propane |
| For Use With (Application) | Gas Chromatography (GC), Oxygenates Analysis |
| Particle Size | 0.4 μm |
| Temperature Range | 0°C to 135°C |
| Film Thickness | 0.4 μm |
| Length (Metric) | 30 m |
| Material | Silica |
| Packing Material | Rt™-TCEP |
| Polarity | High polar |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction