missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rt™-Msieve 5A (Fused Silica PLOT) Columns
Efficient separation of Ar/O2 and other permanent gases, including CO
£1128.93 - £1548.80
Product Code | Brand | Description | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Length (Metric) | Price | Quantity & Availability | ||||
12958859
|
Restek™
19721 |
Rt-Msieve 5A | 15 m |
£1128.93
Each |
Estimated Shipment: 18-11-2024
Log in to see stock. |
||||
12928869
|
Restek™
19723 |
Rt-Msieve 5A | 30 m |
£1523.39
Each |
Estimated Shipment: 18-11-2024
Log in to see stock. |
||||
12958869
|
Restek™
19723-6850 |
Rt-Msieve 5A Agilent 6850 configuration | 30 m |
£1548.80
Each |
Estimated Shipment: 18-11-2024
Log in to see stock. |
||||
Description
- Special coating and deactivation procedures ensure chromatographic efficiency and the integrity of the porous layer coating
- Molecular sieves have very high retention, allowing separation of permanent gases at temperatures above ambient
- Deactivation technology also allows CO to elute as a sharp peak
- Immobilization process guarantees that the uniform particles remain adhered to the tubing, even after continuous valve-cycling
- Revolutionary molecular sieve 5A PLOT columns separate Ar/O2 and H2/He at ambient temperature or above
Separation of permanent gases in refinery or natural gas
Specifications
0.53 mm | |
50 μm |