missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rt-CW20M F and F Columns

Product Code. 13001260
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
50 m
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
13001260 30 m Each
13011260 50 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13001260 Supplier Restek™ Supplier No. 12523
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Application-specific fused silica columns for flavor and fragrance compounds, specially tested.

  • Polar phase
  • Carbowax polyethylene glycol - not bonded
  • True nonbonded Carbowax 20M polarity
  • Mesh Size: 100/120
  • Temperature Range: 60° to 220/250°C

Specifications

Max. Temperature 230°C
For Use With (Application) Flavor Analysis
Temperature Range 20°C to 220°C
Length (Metric) 30 m
Packing Material Rt™-CW20M F and F
Diameter (Metric) Inner 0.25 mm
Particle Size 0.25 μm
Stationary Phase Rt™-CW20M F and F
Film Thickness 0.25 μm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.