Learn More
Restek™ Rt-BDEXsp Chiral Capillary Columns
Description
Overall utility and column lifetime of chiral columns are enhanced by addition of beta or gamma cyclodextrin to bonded Rtx-1701 stationary phase. Unique DEX columns continue to demonstrate stability after separations of more than one hundred chiral compounds and after hundreds of temperature program cycles.
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
| Diameter (Metric) Inner | 0.32 mm |
| Stationary Phase | 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane |
| For Use With (Application) | Gas Chromatography (GC), Pharmaceutical Industry Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | 40°C to 230°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Cyclodextrin |
| Packing Material | Rt™-betaDEXsm |
| Coating | Fused Silica |
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.