missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rt™-BDEXsm Chiral Capillary Columns

Product Code. 13031530
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
13031530 0.25 mm Each
12626577 0.25 mm -
13001530 0.32 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13031530 Supplier Restek™ Supplier No. 13105
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

2,3-di-O-methyl-6-O-tert-butyl dimethylsilyl beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane

  • Length: 30m
  • Particle size: 0.25++m

Good for use with most chiral compounds in essential oils

Specifications

Diameter (Metric) Inner 0.25 mm
Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
For Use With (Application) Gas Chromatography (GC), Pharmaceutical Industry Analysis
Particle Size 0.25 μm
Temperature Range 40°C to 230°C
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Cyclodextrin
Packing Material Rt™-betaDEXsm
Coating Fused Silica
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.