missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rt™-BDEXse Chiral Capillary Columns

Product Code. 13061530
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner
13061530 0.32 mm
13071530 0.25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13061530 Supplier Restek™ Supplier No. 13106
Estimated Shipment: 18-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Fused silica columns provide better resolution for limonene, linalool, linalyl acetate, ethyl-2-methylbutyrate, 2,3-butane diol, and styrene oxides.

  • 2,3-di-O-ethyl-6-O-tert-butyl dimethylsilyl beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane phase
  • Maximum temperature: 230°C (446°F)
  • Length: 30m
  • Particle size: 0.25μm

Order Info

Custom lengths and film thicknesses available.

Specifications

For Use With (Application) Gas Chromatography (GC), Pharmaceutical Industry Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Cyclodextrin
Packing Material Rt™-betaDEXse
Coating Fused Silica
Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
Diameter (Metric) Inner 0.32 mm
Temperature Range (Metric) 40°C to 230°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.