missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rt-BDEXm Chiral Capillary Columns
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Description
- Permethylated beta cyclodextrin added into 14% cyanopropylphenyl/86% dimethyl polysiloxane
- Length: 30m (98.4 ft.)
- Particle size: 0.25μm
- Maximum temperature: 230°C (446°F)
Specifications
Specifications
| Diameter (Metric) Inner | 0.25 mm |
| Stationary Phase | 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane |
| For Use With (Application) | Gas Chromatography (GC), Pharmaceutical Industry Analysis |
| Particle Size | 0.25 μm |
| Temperature Range | 40°C to 230°C |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Cyclodextrin |
| Packing Material | Rt™-betaDEXm |
| Coating | Fused Silica |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction