missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Replacement Orifices
Click to view available options
Size (Metric):
0.003 cm
Material:
Siltek Treated
Flow Rate:
2 to 4 cc/min.
Description
- Available in stainless-steel or Siltek-treated material
Specifications
Specifications
| Flow Rate | 2 to 4 cc/min. |
| Material | Siltek Treated |
| Size (English) | 0.0012 in. |
| Size (Metric) | 0.003 cm |
| Type | Replacement Orifice |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction