missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Replacement Inlet Cross-Disks for Agilent 6890 GCs
Click to view available options
Material:
Gold-plated
Siltek
Packaging Quantity:
10 Pack
2 Pack
Description
- Siltek treatment provides enhanced inertness versus stainless steel
- Include washers
- I.D.: 1.2mm
- Available gold-plated or Siltek treated
Specifications
Specifications
| Type | Inlet Cross-Disks |
| Diameter (Metric) Inner | 1.2 mm |
| Packaging Quantity | 2 Pack |
| For Use With | Agilent 6890 GCs |
| Material | Gold-plated |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction