missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Replacement Dual Vespel™ Ring Inlet Seals

Product Code. 13166952
Encompass_Preferred
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.2 mm
Material:
Gold-plated
Siltek
Stainless Steel
Packaging Quantity:
10/Pk.
2/Pk.
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 13166952

Brand: Restek™ 21241

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Replacement seals for Agilent™ 5890/6890/6850 split/splitless injection ports

  • Increase column lifetime because oxygen cannot permeate into the carrier gas
  • Reduced noise benefits high-sensitivity detectors (ECDs or MSDs)
  • Special grade of stainless steel that is softer and deforms more easily, creating a better seal
  • Gold-plated seals offer better inertness than standard stainless steel
  • Siltek™ seals feature inertness similar to that of fused silica capillary columns
  • All seals include washers
  • 1.2mm inlet seal is recommended for use with Vespel™/graphite ferrules or when installing two columns using a two-hole ferrule
  • 0.8mm inlet seal is recommended for use with graphite ferrules and single capillary column installation

Specifications

Type Seal
Diameter (Metric) Inner 0.8 mm
Packaging Quantity 10/Pk.
Material Gold-plated
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.