missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Replacement Dual Vespel™ Ring Inlet Seals
Click to view available options
Diameter (Metric) Inner:
0.8 mm
1.2 mm
Material:
Gold-plated
Siltek
Stainless Steel
Packaging Quantity:
10/Pk.
2/Pk.
Unit Size:
Pack of 2
Description
- Increase column lifetime because oxygen cannot permeate into the carrier gas
- Reduced noise benefits high-sensitivity detectors (ECDs or MSDs)
- Special grade of stainless steel that is softer and deforms more easily, creating a better seal
- Gold-plated seals offer better inertness than standard stainless steel
- Siltek™ seals feature inertness similar to that of fused silica capillary columns
- All seals include washers
- 1.2mm inlet seal is recommended for use with Vespel™/graphite ferrules or when installing two columns using a two-hole ferrule
- 0.8mm inlet seal is recommended for use with graphite ferrules and single capillary column installation
Specifications
Specifications
| Type | Seal |
| Diameter (Metric) Inner | 1.2 mm |
| Packaging Quantity | 10/Pk. |
| Material | Gold-plated |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction