missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Regulators for use with Scott Transportable Gases
For use with 14L and 48L Scott/Air Liquide Transportable Gases
£451.20
Specifications
Connection Type | 0.25 in. NPTF |
---|---|
Delivery Pressure | 25 psi |
Diaphragm Material | Viton™ |
Type | Regulator |
Material | Brass |
Product Code | Brand | For Use With (Equipment) | Inlet | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Inlet | Price | Quantity & Availability | ||||
13157142
|
Restek™
22691 |
48L Scott transportable gases | 165 |
£451.20
Each |
Estimated Shipment: 24-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13147142
|
Restek™
22690 |
14L Scott transportable gases | 160 |
£451.20
Each |
Estimated Shipment: 24-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Body material: Brass
- Viton™ diaphragm
- Viton™ seal
- Acetal seat
Specifications
0.25 in. NPTF | |
Viton™ | |
Brass | |
2°C to 65°C | |
2 to 10 psi | |
Acetal |
25 psi | |
Regulator | |
35°F to 150°F | |
300 psi | |
Viton™ |