missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Regulators for use with Scott Transportable Gases

Product Code. 13157142
Encompass_Preferred
Change view
Click to view available options
Inlet:
160
165
For Use With (Equipment):
14L Scott transportable gases
48L Scott transportable gases
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Inlet For Use With (Equipment)
13157142 165 48L Scott transportable gases
13147142 160 14L Scott transportable gases
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13157142 Supplier Restek™ Supplier No. 22691
 Restricted Item
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For use with 14L and 48L Scott/Air Liquide Transportable Gases

  • Body material: Brass
  • Viton™ diaphragm
  • Viton™ seal
  • Acetal seat

Specifications

Connection Type 0.25 in. NPTF
Delivery Pressure 25 psi
Diaphragm Material Viton™
Type Gas Regulator
For Use With (Equipment) 48L Scott transportable gases
Inlet 165
Material Brass
Operating Temperature Range (English) 35°F to 150°F
Operating Temperature Range (Metric) 2°C to 65°C
Pressure Range (Inlet) 300 psi
Pressure Range (Outlet) 2 to 10 psi
Seal Material Viton™
Seat Material Acetal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.