missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Regulators for use with Scott Transportable Gases

Product Code. 13147142
Encompass_Preferred
Click to view available options
Inlet:
160
165
For Use With (Equipment):
14L Scott transportable gases
48L Scott transportable gases
This item is not returnable. View return policy

Product Code. 13147142

Brand: Restek™ 22690

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For use with 14L and 48L Scott/Air Liquide Transportable Gases

  • Body material: Brass
  • Viton™ diaphragm
  • Viton™ seal
  • Acetal seat

Specifications

Connection Type 0.25 in. NPTF
Delivery Pressure 25 psi
Diaphragm Material Viton™
Type Gas Regulator
For Use With (Equipment) 14L Scott transportable gases
Inlet 160
Material Brass
Operating Temperature Range (English) 35°F to 150°F
Operating Temperature Range (Metric) 2°C to 65°C
Pressure Range (Inlet) 300 psi
Pressure Range (Outlet) 2 to 10 psi
Seal Material Viton™
Seat Material Acetal
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.