missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Refillable Hydrocarbon Traps

Product Code. 13121412
Encompass_Preferred
Change view
Click to view available options
Type:
Carbon Refill
Hydrocarbon Trap
Includes:
0.125 in. Fitting
0.25 in. Fitting
Two recharges
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Includes
13121412 Hydrocarbon Trap 0.25 in. Fitting
12992559 Carbon Refill Two recharges
13111412 Hydrocarbon Trap 0.125 in. Fitting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13121412 Supplier Restek™ Supplier No. 22013
 Restricted Item
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ideal for use with purge and trap systems to stop carrier gas interferences

  • Remove trace organic impurities from carrier gas to 0.1ppm where input does not exceed 100ppm
  • A 20μm frit prevents system contamination from purifier particles
  • Rechargeable and refillable
  • 1 pt. Carbon Refill with two recharges sold separately
  • Choice of 1/8 or 1/4 in. fittings

Order Info

Dimensions: 9 1/4L x 2 1/4 in. dia. (23.5 x 5.1cm).

Specifications

Type Hydrocarbon Trap
Flow Rate 5 L/min.
For Use With (Application) Purge and trap systems, to stop carrier gas interferences
Includes 0.25 in. Fitting
Material Nickel-plated Brass
Pressure 125 psi
Temperature (English) Maximum 212°F
Temperature (Metric) Maximum 100°C
Length (English) 9.25 in.
Length (Metric) 23.5 cm
Diameter (English) Outer 2.25 in.
Diameter (Metric) Outer 5.1 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.