missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Refillable Hydrocarbon Traps

Product Code. 12992559
Encompass_Preferred
Click to view available options
Type:
Carbon Refill
Hydrocarbon Trap
Includes:
0.125 in. Fitting
0.25 in. Fitting
Two recharges
This item is not returnable. View return policy

Product Code. 12992559

Brand: Restek™ 20626

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Ideal for use with purge and trap systems to stop carrier gas interferences

  • Remove trace organic impurities from carrier gas to 0.1ppm where input does not exceed 100ppm
  • A 20μm frit prevents system contamination from purifier particles
  • Rechargeable and refillable
  • 1 pt. Carbon Refill with two recharges sold separately
  • Choice of 1/8 or 1/4 in. fittings

Order Info

Dimensions: 9 1/4L x 2 1/4 in. dia. (23.5 x 5.1cm).

Specifications

Type Carbon Refill
For Use With (Application) Purge and trap systems, to stop carrier gas interferences
For Use With (Equipment) Refillable Hydrocarbon trap
Includes Two recharges
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.