missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Reducing Ferrules: Graphite
Click to view available options
For Use With (Equipment):
Fits Column I.D. 0.25, 0.32 mm
Fits Column I.D. 0.32 mm
Fits Column I.D. 0.45, 0.53 mm
Fits Column I.D. 0.53 mm
Diameter (English) Inside:
0.015, 0.019 in.
0.0314 in.
Size (English) Fitting:
0.125 in.
0.25 in.
Description
- Preconditioned to eliminate outgassing
- Smoother surface and cleaner edges than conventional graphite ferrules
- Contain no binders that can off-gas or adsorb analytes
- Stable to 450°C
Specifications
Specifications
| Type | Reducing Ferrule |
| Diameter (English) Inside | 0.015, 0.019 in. |
| Size (English) Fitting | 0.125 in. |
| Size (Metric) Fitting | 0.317 cm |
| Temperature (English) Max. | 842°F |
| Temperature (Metric) Max | 450°C |
| For Use With (Equipment) | Fits Column I.D. 0.25, 0.32 mm |
| Material | Graphite |
| Diameter (Metric) Inside | 0.04, 0.05 cm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction