missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Reducing Ferrules: Graphite

Product Code. 13001630
Encompass_Preferred
Click to view available options
For Use With (Equipment):
Fits Column I.D. 0.25, 0.32 mm
Fits Column I.D. 0.32 mm
Fits Column I.D. 0.45, 0.53 mm
Fits Column I.D. 0.53 mm
Diameter (English) Inside:
0.015, 0.019 in.
0.0314 in.
Size (English) Fitting:
0.125 in.
0.25 in.
This item is not returnable. View return policy

Product Code. 13001630

Brand: Restek™ 20203

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Made from high-purity, high-density graphite.

  • Preconditioned to eliminate outgassing
  • Smoother surface and cleaner edges than conventional graphite ferrules
  • Contain no binders that can off-gas or adsorb analytes
  • Stable to 450°C

Specifications

Type Reducing Ferrule
Diameter (English) Inside 0.0314 in.
Size (English) Fitting 0.25 in.
Size (Metric) Fitting 0.635 cm
Temperature (English) Max. 842°F
Temperature (Metric) Max 450°C
For Use With (Equipment) Fits Column I.D. 0.32 mm
Material Graphite
Diameter (Metric) Inside 0.08 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.