missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Reducing Ferrules: Graphite
Made from high-purity, high-density graphite.
Brand: Restek™ 20205
Additional Details : Weight : 0.25000kg
Description
- Preconditioned to eliminate outgassing
- Smoother surface and cleaner edges than conventional graphite ferrules
- Contain no binders that can off-gas or adsorb analytes
- Stable to 450°C
Specifications
Fits Column I.D. 0.25, 0.32 mm | |
0.015, 0.019 in. | |
0.125 in. | |
450°C | |
0.04, 0.05 cm |
0.317 cm | |
842°F | |
Graphite | |
Reducing Ferrule |