missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rechargeable S-Traps

Product Code. 13151412
Encompass_Preferred
Change view
Click to view available options
Pressure:
60 psi
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Pressure
13151412 60 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13151412 Supplier Restek™ Supplier No. 22016
 Restricted Item
Estimated Shipment: 05-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Individually activated for maximum reactivity

Molecular Sieve S-Traps
reduce water vapor to less than 1ppm. Use to increase column and oxygen trap lifetime, and reduce baseline noise for electrochemical detectors (ECD) and mass spectrometers. Available in 1/8 or 1/4 in. fittings.

Hydrocarbon S-Traps
Remove hydrocarbons and other contaminants from the gas stream. Reduce organics to 0.1ppm where input is 100ppm. 1/8 in. fittings only.

Order Info

Dimensions for both S-traps: 6 3/4L x 5 5/8 in. dia. (17.2 x 14.3cm).

Specifications

Connection Type 0.12 in. Fitting
Type Hydrocarbon S Trap
Includes Fits in GC oven
Material Brass
Pressure 60 psi
Length (English) 6.75 in.
Length (Metric) 17.2 cm
Diameter (English) Outer 5.62 in.
Diameter (Metric) Outer 14.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.