missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Purge-and-Trap Spargers for Tekmar 2000, 3000 or 3100

Product Code. 13166872
Encompass_Preferred
Click to view available options
Type:
Fritted
Capacity:
5 mL
25 mL
This item is not returnable. View return policy

Product Code. 13166872

Brand: Restek™ 21150

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Tekmar purge-and-trap instruments only.

  • Available with uniform frits to ensure maximum purging efficiency
  • Manufactured to tight tolerances to ensure a leak-tight seal
  • Fritted, 0.5 in. mount

Specifications

Type Fritted
Capacity 5 mL
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.