missing translation for 'onlineSavingsMsg'
Learn More

Restek™ ProFLOW 6000 Electronic Flowmeter

Product Code. 13187112
Encompass_Preferred
Change view
Click to view available options
Accuracy:
±2%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Accuracy
13187112 ±2%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13187112 Supplier Restek™ Supplier No. 22656

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

Convenient carrying/storage case and 2-AA batteries

With hard-sided carrying case

This flowmeter with its Ex rating is designed specifically to measure volumetric flow for gases including explosive and flammable gases. It uses as a bench-top or hand-held unit.

  • Range: 0.5 to 500mL gas/min
  • NIST traceable calibration
  • Accuracy: ±0.2mL/min.
  • Over range warning indicator
  • Auto shut-off
  • Operating temp. range: 32° to 120°F (0° to 48°C)
  • Ergonomic design with side grips
  • Data output via USB port

Certifications

CE marked, Ex

Compliance

WEEE, RoHS

Warranty

One year

Specifications

Product Type Electronic Flowmeter
Accuracy ±2%
Certifications/Compliance CE, Ex, WEEE, ROHS
Flow Rate 0.5 to 500 mL/min.
Temperature Range 0° to 48°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.