Learn More
Restek™ ProFLOW 6000 Electronic Flowmeter
With hard-sided carrying case
Brand: Restek™ 22656
Code : Z3
Additional Details : Weight : 0.25000kg
Includes: Convenient carrying/storage case and 2-AA batteries
Description
This flowmeter with its Ex rating is designed specifically to measure volumetric flow for gases including explosive and flammable gases. It uses as a bench-top or hand-held unit.
- Range: 0.5 to 500mL gas/min
- NIST traceable calibration
- Accuracy: ±0.2mL/min.
- Over range warning indicator
- Auto shut-off
- Operating temp. range: 32° to 120°F (0° to 48°C)
- Ergonomic design with side grips
- Data output via USB port
Certifications
CE marked, Ex
Compliance
WEEE, RoHS
Services
One year
Specifications
Electronic Flowmeter | |
CE, Ex, WEEE, ROHS | |
0° to 48°C |
±2% | |
0.5 to 500 mL/min. |