missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Presents SGE Economical Microliter Liquid-Type Syringes for Rheodyne and Valco Valves
For Rheodyne and Valco valves.
Specifications
Needle Gauge | 22 G |
---|---|
Diameter (English) Inner Needle | 0.0162 in. |
Diameter (Metric) Inner Needle | 0.41 mm |
Diameter (English) Outer Needle | 0.028 in. |
Diameter (Metric) Outer Needle | 0.72 mm |
Product Code | Brand | Volume (Metric) | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Model | Price | Quantity & Availability | ||||
10159594
|
Restek™
24864 |
250 μL | 250F-LC |
N/A
|
N/A | ||||
Description
- Cemented/fixed needles
- Plungers and barrels are not interchangeable or replaceable
- Needle Gauge: 22
- Needle Length: 51mm (2 in.)
- Needle Point Style: 3
Specifications
22 G | |
0.41 mm | |
0.72 mm | |
Economical Microliter Liquid-Type Syringe | |
Ea. | |
Rheodyne and Valco Valves |
0.0162 in. | |
0.028 in. | |
2 in. | |
3 | |
3 | |
Fixed |