missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Presents Hamilton Standard Microliter Volume Syringes: Needle: N
Click to view available options
Volume (Metric):
10 μL
Description
- Economical
- Needle Point Style: 2
- Needle Length: 51mm
Specifications
Specifications
| Material | PTFE (Tip) |
| Needle Gauge | 26s G |
| Diameter (English) Inner Needle | 0.005 in. |
| Diameter (Metric) Inner Needle | 0.13 mm |
| Diameter (English) Outer Needle | 0.019 in. |
| Diameter (Metric) Outer Needle | 0.47 mm |
| Length (English) Needle | 2 in. |
| Product Type | Hamilton Manual Microliter Syringes |
| Model | 701N |
| Needle Point Number | 2 |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction