missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Presents Hamilton Priming Syringe for Waters 6000, 6000A, 501, 510, 590, 610 and 610E HP
Click to view available options
Volume (Metric):
10 mL
Description
- Designed for maximum safety with metal flange and luer lock (LL) hub
- PTFE-tipped plunger
- Pressure tested to 700psig
- Volume: 10mL
Specifications
Specifications
| Material | PTFE (Plunger), PTFE (Tip) |
| Product Type | Priming Syringe |
| Max. Pressure | 700 psig |
| Quantity | 1/Ea. |
| Volume (Metric) | 10 mL |
| For Use With (Equipment) | Waters 6000, 6000A, 501, 510, 590, 610, and 610E HPLC Pumps |
| Connection Type | Luer Lock |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction