missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Poly Crimp Seal Caps (11mm)
missing translation for 'orderingAttributeHoverText'
Color:
Assorted
Clear
Material (Liner):
PTFE/Natural Rubber
PTFE/Silicone
Quantity:
100 Pk.
1000 Pk.
400 Pk.
Description
Use a standard crimping tool to secure the Poly Crimp seal onto any crimp-top vial
Specifications
Specifications
| Material (Liner) | PTFE/Natural Rubber |
| Color | Clear |
| Volume (Metric) | 2 mL |
| Quantity | 100 Pk. |
| Certifications/Compliance | CONEG |
| Type | Crimp Seal |
| Closure Size | 11 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction