missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Poly Crimp Seal Caps (11mm)

Product Code. 15218996
Encompass_Preferred
Click to view available options
Color:
Assorted
Clear
Material (Liner):
PTFE/Natural Rubber
PTFE/Silicone
Quantity:
100 Pk.
1000 Pk.
400 Pk.
This item is not returnable. View return policy

Product Code. 15218996

Brand: Restek™ 24444

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Works as either a snap-on or crimp-top cap

Use a standard crimping tool to secure the Poly Crimp seal onto any crimp-top vial

Specifications

Material (Liner) PTFE/Silicone
Color Clear
Volume (Metric) 2 mL
Quantity 1000 Pk.
Certifications/Compliance CONEG
Type Crimp Seal
Closure Size 11 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.