missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Parker Shut-Off Valves
Click to view available options
Diameter (English) Inner:
0.125 in.
0.25 in.
Material:
Brass
Stainless Steel
Model:
Shut-Off Gas Ball Valve
Shut-Off Gas Plug Valve
Shut-Off Gas Toggle Valve
Description
- Available in stainless-steel or brass materials and in sizes 1/4 or 1/8 in.
Specifications
Specifications
| Type | Valve |
| Diameter (English) Inner | 0.25 in. |
| Model | Shut-Off Gas Toggle Valve |
| Material | Brass |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction