missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Packed Column FID Jets for Agilent 5890/6890/6850 GCs
Click to view available options
Type:
High-Performance Siltek Treated Jet
Standard Version Jet
For Use With:
HP 5890 Packed GC (0.018 in.)
HP 5890 Packed GC (0.030 in.)
Packaging Quantity:
3/Pk.
Each
Description
- 0.018 in. ID jets: Used for most general-purpose packed column applications.
- 0.030 in. ID jets:For packings that exhibit high bleed and that frequently clog the tip of smaller 0.018 in. jets.
Standard Version
- Threads specially coated for easy installation and removal
- Special processing ensures the highest degree of cleanliness
High-Performance Version - Siltek Treated
- Similar to the standard version, but Siltek treated
- Extremely inert, for use with active compounds
Specifications
Specifications
| Type | High-Performance Siltek Treated Jet |
| Diameter (English) Inner | 0.030 in. |
| For Use With (Application) | GC |
| Packaging Quantity | Each |
| For Use With | HP 5890 Packed GC (0.030 in.) |
| Overall Length (Metric) | 63.5 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction