missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Packed Column FID Jets for Agilent 5890/6890/6850 GCs
Description
- 0.018 in. ID jets: Used for most general-purpose packed column applications.
- 0.030 in. ID jets:For packings that exhibit high bleed and that frequently clog the tip of smaller 0.018 in. jets.
Standard Version
- Threads specially coated for easy installation and removal
- Special processing ensures the highest degree of cleanliness
High-Performance Version - Siltek Treated
- Similar to the standard version, but Siltek treated
- Extremely inert, for use with active compounds
Specifications
Specifications
| Type | High-Performance Siltek Treated Jet |
| Diameter (English) Inner | 0.030 in. |
| For Use With (Application) | GC |
| Packaging Quantity | 3/Pk. |
| For Use With | HP 5890 Packed GC (0.030 in.) |
| Overall Length (Metric) | 63.5 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?