missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Packed Column FID Jets for Agilent 5890/6890/6850 GCs

Product Code. 13159542
Encompass_Preferred
Change view
Click to view available options
Type:
High-Performance Siltek Treated Jet
Standard Version Jet
For Use With:
HP 5890 Packed GC (0.018 in.)
HP 5890 Packed GC (0.030 in.)
Packaging Quantity:
3/Pk.
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type For Use With Packaging Quantity
13159542 High-Performance Siltek Treated Jet HP 5890 Packed GC (0.030 in.) Each
13169542 High-Performance Siltek Treated Jet HP 5890 Packed GC (0.030 in.) 3/Pk.
13189542 Standard Version Jet HP 5890 Packed GC (0.030 in.) 3/Pk.
13119552 Standard Version Jet HP 5890 Packed GC (0.018 in.) Each
13179542 Standard Version Jet HP 5890 Packed GC (0.030 in.) Each
13129552 Standard Version Jet HP 5890 Packed GC (0.018 in.) 3/Pk.
13139552 High-Performance Siltek Treated Jet HP 5890 Packed GC (0.018 in.) Each
13149552 High-Performance Siltek Treated Jet HP 5890 Packed GC (0.018 in.) 3/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 13159542 Supplier Restek™ Supplier No. 21686
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For use with Agilent 5890, 6850, 6890 packed GCs.

  • 0.018 in. ID jets: Used for most general-purpose packed column applications.
  • 0.030 in. ID jets:For packings that exhibit high bleed and that frequently clog the tip of smaller 0.018 in. jets.

Standard Version

  • Threads specially coated for easy installation and removal
  • Special processing ensures the highest degree of cleanliness

High-Performance Version - Siltek Treated

  • Similar to the standard version, but Siltek treated
  • Extremely inert, for use with active compounds

Specifications

Type High-Performance Siltek Treated Jet
Diameter (English) Inner 0.030 in.
For Use With (Application) GC
Packaging Quantity Each
For Use With HP 5890 Packed GC (0.030 in.)
Overall Length (Metric) 63.5 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.