missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Open-Hole Caps for Screw-Thread Vials, 4.0mL, WISP 48 Style

Product Code. 13189642
Encompass_Preferred
Click to view available options
Quantity:
100/Pk.
1000/Pk.
This item is not returnable. View return policy

Product Code. 13189642

Brand: Restek™ 21741

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For 4mL WISP 48 Style screw-thread vials.

  • Color: Black
  • Material: Polypropylene
  • Screw Thread Size: 13mm-425

Specifications

Color Black
Material Polypropylene
Quantity 100/Pk.
Closure Size 13-425
Product Type Open Top Cap
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.