missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ One-Piece Fused Silica Adaptor Ferrule
Description
Fused silica adaptor ferrules are made from Valcon polyimide, a unique, graphite-reinforced composite specially prepared to maximize mechanical stability at temperatures up to 350°C. The determining factor for selecting adaptor ferrule size is the fused silica tubing OD.
Specifications
Specifications
| Type | Valco Adaptor Ferrule |
| Diameter (English) Inner Tubing | 0.012 in. |
| Diameter (English) Outer Tubing | 0.015 to 0.019 in. |
| Diameter (Metric) Inner Tubing | 0.032 cm |
| Diameter (Metric) Outer Tubing | 0.04 to 0.05 cm |
| Size (English) | 0.0625 in. |
| Size (Metric) | 0.158 cm |
| Temperature (English) Max. | 662°F |
| Temperature (Metric) Max | 350°C |
| Material | Virgin Polyimide |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction